M5 CAGE NUTS - 100 PACK
Mfr # CABCAGENUTS2
Zoro # G616471352
product price: $29.49
/eaKey Features
Environmentally Friendly
Yes
Maximum Fractional Diameter
0.20"
Material
Stainless Steel
Fastener Type
Cage Nut
Features
Nickel Plated, Rust Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABCAGENUTS2
Zoro #
G616471352
UPC #
65030862196
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Fractional Diameter
0.20"
Details
Item
Nut
Environmentally Friendly
Yes
Material
Stainless Steel
Fastener Type
Cage Nut
Features
Nickel Plated, Rust Resistant
Package Contents
100 x M5 Cage Nuts, 1 x Cage Nut Installation Tool
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Silver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.