M5 CAGE NUTS - 50 PACK, BLACK
Mfr # CABCAGENUTSB
Zoro # G416471378
product price: $13.79
/eaKey Features
Package Contents
50 x M5 Cage Nuts, 1 x Cage Nut Installation Tool
Fastener Type
Cage Nut
Maximum Fractional Diameter
0.20"
Height
0.40 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABCAGENUTSB
Zoro #
G416471378
UPC #
65030862219
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Fractional Diameter
0.20"
Height
0.40 in
Depth
0.50 in
Width
0.50 in
Details
Package Contents
50 x M5 Cage Nuts, 1 x Cage Nut Installation Tool
Fastener Type
Cage Nut
Item
Nut
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Color
Black
End of Life Manual Availability
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
REACH free of SVHC
Yes
Material
Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.