Zoro Homepage

M5 MOUNTING SCREWS - 100 PACK, BLACK

  • Mfr # CABSCREWSM5B

  • Zoro # G916471403


product price: $58.39
/ea

Key Features

Color
Black
Fastener Type
Mounting Screw
Width
0.20 in
Maximum Length
0.47 in
Maximum Fractional Diameter
0.20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABSCREWSM5B
Zoro #
G916471403
UPC #
65030862646
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.20 in
Maximum Length
0.47 in
Maximum Fractional Diameter
0.20"
Depth
0.50 in

Details

Color
Black
Fastener Type
Mounting Screw
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Material
Steel
Item
Nut

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.