M5 MOUNTING SCREWS - 50 PACK, BLACK
Mfr # CABSCREWSB
Zoro # G116471456
product price: $33.29
/eaKey Features
Depth
0.50 in
Width
0.50 in
Height
0.50 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABSCREWSB
Zoro #
G116471456
UPC #
65030862226
Country of Origin
Taiwan, Province of China
Dimensions
Depth
0.50 in
Width
0.50 in
Height
0.50 in
Maximum Fractional Diameter
0.20"
Maximum Length
0.47 in
Details
Material
Steel
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Fastener Type
Mounting Screw
Item
Screw
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.