Zoro Homepage

M5 SCREWS & CAGE NUTS - 50 PACK, BLACK

  • Mfr # CABSCREWM5B

  • Zoro # G716471412


product price: $54.45
/ea

Key Features

Maximum Length
0.47 in
Height
0.20 in
Material
Steel
End of Life Manual Availability
Yes
Maximum Fractional Diameter
0.20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABSCREWM5B
Zoro #
G716471412
UPC #
65030862103
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Length
0.47 in
Height
0.20 in
Maximum Fractional Diameter
0.20"
Depth
0.50 in
Width
0.50 in

Details

Material
Steel
End of Life Manual Availability
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
50 x M5 Screws, 50 x M5 Cage Nuts, 1 x Cage Nut Installation Tool
Environmentally Friendly
Yes
Fastener Type
Cage Nut, Mounting Screw
REACH free of SVHC
Yes
Item
Nut
Environmental Certification
EU RoHS
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.