Zoro Homepage

M6 CAGE NUTS - 100 PACK, BLACK

  • Mfr # CABCAGENT62B

  • Zoro # G916471458


product price: $51.25
/ea

Key Features

Fastener Type
Cage Nut
Material
Steel
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Maximum Fractional Diameter
0.24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABCAGENT62B
Zoro #
G916471458
UPC #
65030862165
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Fractional Diameter
0.24"

Details

Fastener Type
Cage Nut
Material
Steel
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Color
Black
Item
Nut
Package Contents
M6 Cage Nuts - 100 Pack, Black, 1 x Cage Nut Installation Tool

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.