Zoro Homepage

M6 CAGE NUTS - 100 PACK

  • Mfr # CABCAGENTS62

  • Zoro # G816471466


product price: $41.49
/ea

Key Features

Height
0.40 in
Package Contents
M6 Cage Nuts - 100 Pack, 1 x Cage Nut Installation Tool
Certifications & Standards
TAA
Environmentally Friendly
Yes
Maximum Fractional Diameter
0.24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABCAGENTS62
Zoro #
G816471466
UPC #
65030862141
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.40 in
Maximum Fractional Diameter
0.24"
Depth
0.50 in
Width
0.50 in

Details

Package Contents
M6 Cage Nuts - 100 Pack, 1 x Cage Nut Installation Tool
Certifications & Standards
TAA
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Fastener Type
Cage Nut
Item
Nut
Material
Stainless Steel
Color
Silver
Features
Rust Resistant, Nickel Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.