M6 CAGE NUTS - 50 PACK, BLACK
Mfr # CABCAGENUT6B
Zoro # G116471319
product price: $38.79
/eaKey Features
Width
0.04 in
Material
Steel
Maximum Fractional Diameter
0.24"
Package Contents
50 x M6 Cage Nuts, 1 x Cage Nut Installation Tool
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABCAGENUT6B
Zoro #
G116471319
UPC #
65030862158
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.04 in
Maximum Fractional Diameter
0.24"
Height
0.04 in
Depth
0.04 in
Details
Material
Steel
Item
Nut
Package Contents
50 x M6 Cage Nuts, 1 x Cage Nut Installation Tool
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Fastener Type
Cage Nut
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.