M6 MOUNTING SCREWS - 100 PACK, BLACK
Mfr # CABSCRWSM62B
Zoro # G816471350
product price: $58.69
/eaKey Features
Environmentally Friendly
Yes
Width
0.60 in
Maximum Length
0.47 in
Maximum Fractional Diameter
0.24"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABSCRWSM62B
Zoro #
G816471350
UPC #
65030862172
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.60 in
Maximum Length
0.47 in
Maximum Fractional Diameter
0.24"
Height
0.60 in
Depth
0.50 in
Details
Environmentally Friendly
Yes
Material
Steel
Fastener Type
Mounting Screw
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Item
Screw
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.