
M6 MOUNTING SCREWS - 100 PACK
Mfr # CABSCREWSM62
Zoro # G716471351
product price: $29.29
/eaKey Features
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Maximum Fractional Diameter
0.24"
Width
0.20 in
Color
Silver
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABSCREWSM62
Zoro #
G716471351
UPC #
65030862134
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Fractional Diameter
0.24"
Width
0.20 in
Depth
0.50 in
Maximum Length
0.47 in
Details
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Silver
Item
Screw
Environmentally Friendly
Yes
Fastener Type
Mounting Screw
Features
Nickel Plated
Material
Stainless Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.