M6 MOUNTING SCREWS - 50 PACK, BLACK
Mfr # CABSCREWSM6B
Zoro # G316471355
product price: $31.75
/eaKey Features
Maximum Fractional Diameter
0.24"
Height
0.10 in
Depth
0.50 in
Material
Steel
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABSCREWSM6B
Zoro #
G316471355
UPC #
65030862233
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Fractional Diameter
0.24"
Height
0.10 in
Depth
0.50 in
Maximum Length
0.47 in
Width
0.10 in
Details
Item
Screw
Material
Steel
Environmentally Friendly
Yes
Fastener Type
Mounting Screw
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.