Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAGNETIC PRIVACY SCREEN FOR 13.3-INCH 16:9 LAPTOP, REVERSIBLE FILTER, COMPUTER S

  • Mfr # 133LM-PRIVACY-SCREEN

  • Zoro # G722443175


product price: $56.19
/ea

Key Features

Screen Attachment
Adhesive
Durability
Fingerprint Resistant, Glare Resistant
Width
11.60 in
Length
6.7 in
Height
0.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133LM-PRIVACY-SCREEN
Zoro #
G722443175
UPC #
65030916837
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.60 in
Length
6.7 in
Height
0.10 in
Display Size Supported
14 in

Details

Screen Attachment
Adhesive
Durability
Fingerprint Resistant, Glare Resistant
Display Type Supported
LCD
Product Type
Privacy Screen Filter
Aspect Ratio
16:9
Reversible
Yes
Features
Easy to Apply, Easy to Remove, Limited Viewing Angle, Reversible Matte-to-Glossy
Color
Black
Blue Light Reduction
Yes
Anti-glare
Yes
Compatible Devices
Notebook
Material
Polyethylene Terephthalate (PET)
Orientation
Landscape

Description

CREEN PROTECTOR, VIEW ANGLE 60 DEG (+/- 30 DEG), TAA BLUE LIGHT SHIELD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.