MAGNETIC PRIVACY SCREEN FOR 14-INCH 16:9 LAPTOP, REVERSIBLE FILTER, COMPUTER SCR
Mfr # 14LM-PRIVACY-SCREEN
Zoro # G522443245
product price: $74.69
/eaKey Features
Features
Limited Viewing Angle, Easy to Apply, Reversible Matte-to-Glossy, Easy to Remove
Screen Attachment
Adhesive
Width
7.20 in
Anti-glare
Yes
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14LM-PRIVACY-SCREEN
Zoro #
G522443245
UPC #
65030912174
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.20 in
Height
10 mil
Length
12.3 in
Display Size Supported
14 in
Details
Features
Limited Viewing Angle, Easy to Apply, Reversible Matte-to-Glossy, Easy to Remove
Screen Attachment
Adhesive
Anti-glare
Yes
Reversible
Yes
Color
Black
Compatible Devices
Notebook
Product Type
Privacy Screen Filter
Durability
Fingerprint Resistant, Glare Resistant
Display Type Supported
LCD
Blue Light Reduction
Yes
Orientation
Landscape
Material
Polyethylene Terephthalate (PET)
Aspect Ratio
16:9
Description
EEN PROTECTOR, VIEW ANGLE 60 DEG (+/- 30 DEG), TAA BLUE LIGHT SHIELD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.