MAGNETIC PRIVACY SCREEN FOR 16-INCH 16:10 LAPTOP, REVERSIBLE FILTER, COMPUTER SC
Mfr # 161LM-PRIVACY-SCREEN
Zoro # G022445008
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Orientation
Landscape
Reversible
Yes
Features
Reversible Matte-to-Glossy, Easy to Remove, Easy to Apply, Limited Viewing Angle
Display Size Supported
16 in
Durability
Glare Resistant, Fingerprint Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161LM-PRIVACY-SCREEN
Zoro #
G022445008
UPC #
65030911887
Country of Origin
Viet Nam
Dimensions
Display Size Supported
16 in
Length
8.8 in
Width
13.70 in
Height
10 mil
Details
Orientation
Landscape
Reversible
Yes
Features
Reversible Matte-to-Glossy, Easy to Remove, Easy to Apply, Limited Viewing Angle
Durability
Glare Resistant, Fingerprint Resistant
Display Type Supported
LCD
Color
Black
Material
Polyethylene Terephthalate (PET), Polyethylene
Anti-glare
Yes
Product Type
Privacy Screen Filter
Aspect Ratio
16:9
Compatible Devices
Notebook
Blue Light Reduction
Yes
Screen Attachment
Adhesive
Description
REEN PROTECTOR, VIEW ANGLE 60 DEG (+/- 30 DEG), TAA, BLUE LIGHT SHIELD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.