Zoro Homepage

MAKE FAST ETHERNET NETWORK CONNECTIONS USING THIS HIGH QUALITY CAT5E CABLE, WITH

  • Mfr # M45PATCH15BL

  • Zoro # G114898026


product price: $8.99
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Male
Cable Type
Category 5e
Contact Plating
Gold
Device Supported
Network Device, Workstation, Distribution Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M45PATCH15BL
Zoro #
G114898026
UPC #
65030780339
Country of Origin
China

Details

Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Male
Cable Type
Category 5e
Contact Plating
Gold
Device Supported
Network Device, Workstation, Distribution Panel
Connector Gender on First End
Male
Environmentally Friendly
Yes
Certifications & Standards
FT4 fire ratingType CM (UL) certifiedETL verifiedMeets TIA/EIA 568A industry standards
Cable Characteristic
Patch Cable
American Wire Gauge
24 AWG
Jacket Type
CMG
Jacket Color
Blue
Conductor
Copper
Item
Network Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.