
MAKE FAST ETHERNET NETWORK CONNECTIONS USING THIS HIGH QUALITY CAT5E CABLE, WITH
Mfr # M45PATCH50GR
Zoro # G914898004
product price: $23.65
/eaKey Features
Cable Length
50 ft
Cable Type
Category 5e
Conductor
Copper
Connector on Second End Details
(1) RJ-45 - Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M45PATCH50GR
Zoro #
G914898004
UPC #
65030791700
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Cable Type
Category 5e
Conductor
Copper
Connector on Second End Details
(1) RJ-45 - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Color
Gray
Connector on First End Details
(1) RJ-45 - Male
Cable Characteristic
Patch Cable
Environmentally Friendly
Yes
Certifications & Standards
FCCCM (UL)TIA/EIA 568AFT4 (Fire Rating)
Item
Network Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.