
MAKE FAST ETHERNET NETWORK CONNECTIONS USING THIS HIGH QUALITY CAT5E CABLE, WITH
Mfr # RJ45PATCH50
Zoro # G914898011
product price: $20.75
/eaKey Features
Environmentally Friendly
Yes
Certifications & Standards
Type CM (UL) certifiedETL verified
Connector Gender on First End
Male
Conductor
Copper
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ45PATCH50
Zoro #
G914898011
UPC #
65030773188
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Environmentally Friendly
Yes
Certifications & Standards
Type CM (UL) certifiedETL verified
Connector Gender on First End
Male
Conductor
Copper
Connector Gender on Second End
Male
Connector on Second End Details
(1) RJ-45 - Male
Cable Characteristic
Patch Cable
Connector on First End Details
(1) RJ-45 - Male
Color
Blue
Cable Type
Category 5e
Item
Network Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.