
MAKE FAST ETHERNET NETWORK CONNECTIONS USING THIS HIGH QUALITY CAT5E CABLE, WITH
Mfr # RJ45PATCH75
Zoro # G714897993
product price: $25.79
/eaKey Features
Connector Gender on Second End
Male
Device Supported
Wall Outlet, Network Device, Hub, Workstation, Distribution Panel
Environmentally Friendly
Yes
Conductor
Copper
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ45PATCH75
Zoro #
G714897993
UPC #
65030779500
Country of Origin
China
Details
Connector Gender on Second End
Male
Device Supported
Wall Outlet, Network Device, Hub, Workstation, Distribution Panel
Environmentally Friendly
Yes
Conductor
Copper
Connector Plating
Gold
Jacket Type
CM
Connector Gender on First End
Male
American Wire Gauge
24 AWG
Cable Type
Category 5e
Jacket Material
Polyvinyl Chloride (PVC)
Boot Type
Snagless
Cable Characteristic
Patch Cable
Item
Network Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.