Zoro Homepage

MDP to HDMI Adapter Cable, 4K

  • Mfr # 6F-MDP-HDMI2-4K60

  • Zoro # G322807346


product price: $40.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6F-MDP-HDMI2-4K60
Zoro #
G322807346
UPC #
065030917537
Country of Origin
Viet Nam

Description

Connect a 4K 60Hz HDMI display directly through a Mini DisplayPort 1.2 /1.4 / 2.1 video port; Deliver reliable 8-bit 4:4:4 HDMI 2.0 output from an mDP 1.2 source device - Active adapter with integrated chipset works with all mDP and mDP++ ports for guaranteed compatibility; No drivers or software required - Achieve sharp 4K picture at 32.4Gbps bandwidth (HBR3) with 7.1-channel audio and HDCP 2.3/DPCP - Ideal for multi-monitor configurations on Mini DisplayPort-equipped GPUs and workstations

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.