
mDP to HDMI VGA Adapter White
Mfr # MDP2HDVGAW
Zoro # G916440300
product price: $12.95
/eaKey Features
Connection B
1 x 19-pin HDMI Digital Audio/Video - Female, 1 x 15-pin HD-15 - Female
Connector Gender on First End
Male
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDP2HDVGAW
Zoro #
G916440300
UPC #
65030860383
Country of Origin
China
Dimensions
Cable Length
5.90 in
Details
Item
Video Adapter
Connection B
1 x 19-pin HDMI Digital Audio/Video - Female, 1 x 15-pin HD-15 - Female
Connector Gender on First End
Male
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Connection A
1 x 20-pin Mini DisplayPort Digital Audio/Video - Male
Color
White
Connector Gender on Second End
Female
Environmental Certification
EU RoHS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.