
Media Converter Chassis Power Supply Module for ETCHS2U (Discontinued)
- Mfr # ETCHS2UPSU
- Zoro # G5174846
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETCHS2UPSU
Zoro #
G5174846
UPC #
65030848282
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.86 in
Length
8.35 in
Height
4.72 in
Details
Material
Steel
Includes
Replacement 200W Power Module for ETCHS2U
Output Voltage
12 DC
Input Voltage
110V-240V AC
Description
Add a redundant or replacement power supply to the ETCHS2U media converter chassis - Media converter chassis power supply with 200W output - Hot-swappable modular design allows a second media converter redundant power supply to be removed or installed while the chassis is still operating avoiding downtime - Easy installation - Active Power Factor Correction (PFC) - Media converter redundant power supply / media converter chassis power supply module
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.