Zoro Homepage

Micro HDMI to VGA Adapter

  • Mfr # MCHD2VGAE2

  • Zoro # G016440705


product price: $52.55
/ea

Key Features

Connector Gender on Second End
Female
Connector Gender on First End
Male
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Standards
CE, FCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHD2VGAE2
Zoro #
G016440705
UPC #
65030850971
Country of Origin
China

Details

Connector Gender on Second End
Female
Connector Gender on First End
Male
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Standards
CE, FCC
Item
Video Adapter
Environmental Certification
EU RoHS
Connection A
1 x 19-pin Micro HDMI Type D Digital Audio/Video - Male
Features
Active
End of Life Manual Availability
Yes
Connection B
1 x 15-pin HD-15 - Female
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.