
Micro HDMI to VGA Adapter with Audio
Mfr # MCHD2VGAA2
Zoro # G216440734
product price: $49.75
/eaKey Features
Color
Black
Environmental Certification
EU RoHS
Connector Gender on First End
Male
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCHD2VGAA2
Zoro #
G216440734
UPC #
65030851008
Country of Origin
China
Dimensions
Cable Length
10.20 in
Details
Color
Black
Environmental Certification
EU RoHS
Connector Gender on First End
Male
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Connection A
1 x 19-pin Micro HDMI Type D Digital Audio/Video - Male
Item
Video Adapter
REACH free of SVHC
Yes
Connection B
1 x 15-pin HD-15 - Female, 1 x Mini-phone Stereo Audio - Female
Connector Gender on Second End
Female
Features
Active, HDCP
Standards
CE, FCC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.