Zoro Homepage

MICRO USB OTG TO USB ADAPTER - M/F

  • Mfr # UUSBOTGADAP

  • Zoro # G716422971


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Color
Black
Connector on First End Details
1 x 5-pin Type B Micro USB Male
Height
0.5 in
Environmental Certification
EU RoHS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UUSBOTGADAP
Zoro #
G716422971
UPC #
65030849630
Country of Origin
China

Dimensions

Height
0.5 in
Width
0.7 in
Overall Length
1.5 in

Details

Color
Black
Connector on First End Details
1 x 5-pin Type B Micro USB Male
Environmental Certification
EU RoHS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Gender on First End
Male
Item
Data Transfer Adapter
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
Micro USB Type B - Male
Environmentally Friendly
Yes
Connector Gender on Second End
Female
End of Life Manual Availability
Yes
End 2 Connection Type
USB Type A - Female
REACH free of SVHC
Yes
Connector on Second End Details
1 x 4-pin Type A USB Female
Adapter Type
Micro USB-B/USB
Connector Plating
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.