Zoro Homepage

MICRO USB TO MINI USB ADAPTER F/M

  • Mfr # UUSBMUSBFM

  • Zoro # G416423292


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Adapter Type
USB
End 1 Connection Type
Micro USB 2.0 Type B - Female
End 2 Connection Type
Mini USB 2.0 Type B - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UUSBMUSBFM
Zoro #
G416423292
UPC #
65030835640
Country of Origin
China

Details

Adapter Type
USB
End 1 Connection Type
Micro USB 2.0 Type B - Female
End 2 Connection Type
Mini USB 2.0 Type B - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Color
Black
Item
Data Transfer Adapter
Connector on Second End Details
1 x 5-pin Mini Type B USB 2.0 USB Male
Product Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x 5-pin Micro Type B USB 2.0 USB Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.