
MICRO USB, USB TYPE-C & LIGHTNING - BRAIDED NYLON JACKET CABLE DOES NOT KINK OR
Mfr # LTCUB1MGR
Zoro # G914877757
product price: $35.59
/eaKey Features
Cable Length
3.30 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male, USB 2.0 Type C - Male, Micro USB 2.0 Type B - Male
Jacket Material
Nylon
Cable Type
Lightning/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTCUB1MGR
Zoro #
G914877757
UPC #
65030868365
Country of Origin
China
Dimensions
Cable Length
3.30 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male, USB 2.0 Type C - Male, Micro USB 2.0 Type B - Male
Jacket Material
Nylon
Cable Type
Lightning/USB
Features
Charging, Tangle Resistant, Kink Resistant
Connector Gender on Second End
Male
Environmentally Friendly
Yes
American Wire Gauge
22/28 AWG
MFI
Yes
Connector on Second End Details
1 x 8-pin Lightning - Male, 1 x 24-pin USB 2.0 Type C - Male, 1 x 5-pin Micro USB 2.0 Type B - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Data Transfer Rate
480-Mbit/s
Connector Gender on First End
Male
Device Supported
iPod, iPhone, Phone, Tablet, iPad
Connector Plating
Nickel
Color
Silver
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Data Transfer Speed
480-Mbit/s
Environmental Certification
EU RoHS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.