Zoro Homepage

MINI DISPLAYPORT 1.2 TO HDMI ADAPTER DONGLE CONNECTS MDP LAPTOP TO HDMI DISPLAY

  • Mfr # MDP2HDEC

  • Zoro # G914883611


product price: $16.45
/ea

Key Features

Cable Type
HDMI/Mini DisplayPort
Cable Length
1.08 ft
Color
Black
Features
Plug & Play, Strain Resistant, HDCP 1.4, Passive
Device Supported
Dock, Desktop Computer, Mac mini, Computer, Tablet, Monitor, Projector, Notebook, MacBook, PC, MacBook Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP2HDEC
Zoro #
G914883611
UPC #
65030888929
Country of Origin
Viet Nam

Dimensions

Cable Length
1.08 ft

Details

Cable Type
HDMI/Mini DisplayPort
Color
Black
Features
Plug & Play, Strain Resistant, HDCP 1.4, Passive
Item
Video Cable Adapter
Device Supported
Dock, Desktop Computer, Mac mini, Computer, Tablet, Monitor, Projector, Notebook, MacBook, PC, MacBook Air
Connector Gender on Second End
Male
Supported Resolution
1920 x 1200
Compatibility
Microsoft - Surface Pro/2/3/4/5/6
Connector Gender on First End
Female
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) 19-pin HDMI Digital Audio/Video - Female
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.