MINI DISPLAYPORT TO DISPLAYPORT ADAPTER CONVERTER; 4K X 2K VIDEO 3840X2400P 60H

  • Mfr # MDP2DPMF6IN

  • Zoro # G915190152


product price: $14.25
/ea

Key Features

Cable Length
6 in
Supported Resolutions
3840 x 2400
Connector on First End Details
(1) 20-pin Mini DisplayPort Digital Audio/Video - Male
Conductor Material
Copper
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP2DPMF6IN
Zoro #
G915190152
UPC #
65030843300
Country of Origin
China

Dimensions

Cable Length
6 in
Wire Size
32 AWG

Details

Supported Resolutions
3840 x 2400
Connector on First End Details
(1) 20-pin Mini DisplayPort Digital Audio/Video - Male
Conductor Material
Copper
Item
Video Cable Adapter
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Female
Device Supported
Notebook, Monitor, Video Device
Shielding
Yes
Color
Black
Features
Strain Relief, Flexible, Fray Resistant, Multi-Stream Transport (MST) Support, Damage Resistant, EMI Protection
Connector Plating
Nickel, Gold
Connector Gender on First End
Male
Connector on Second End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Female
Data Transfer Rate
21.6 Gbit/s
Green Environmental Attribute
Environmentally Friendly
Cable Type
DisplayPort/Mini DisplayPort

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.