
Mini DisplayPort to VGA Adapter - Active
Mfr # MDP2VGA2
Zoro # G316424900
product price: $30.69
/eaKey Features
Environmental Certification
EU RoHS
Connection A
1 x 20-pin Mini DisplayPort 1.2 Digital Audio/Video - Male
Connector Gender on First End
Male
Connector Gender on Second End
Female
Connection B
1 x 15-pin HD-15 - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDP2VGA2
Zoro #
G316424900
UPC #
65030854283
Country of Origin
Viet Nam
Dimensions
Cable Length
7.10 in
Details
Environmental Certification
EU RoHS
Connection A
1 x 20-pin Mini DisplayPort 1.2 Digital Audio/Video - Male
Connector Gender on First End
Male
Item
Video Adapter
Connector Gender on Second End
Female
Connection B
1 x 15-pin HD-15 - Female
Standards
CE, FCC
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Features
Extended Display Identification Data (EDID), Active
End of Life Manual Availability
Yes
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.