Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Startech.Com Mini DisplayPort to VGA Cable 10ft Black MDP2VGAMM10B

Mini DisplayPort to VGA Cable 10ft Black (Discontinued)

  • Mfr # MDP2VGAMM10B
  • Zoro # G016424927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDP2VGAMM10B
Zoro #
G016424927
UPC #
65030852418
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Video Cable Adapter
Conductor Material
Copper
Device Supported
Notebook, TV, Projector, MAC, Monitor, Ultrabook, Video Device
Standards
CE, FCC
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Connection A
1 x 20-pin Mini DisplayPort Digital Audio/Video - Male
Features
Active
Connection B
1 x 15-pin HD-15 - Male
Supported Resolution
1920 x 1200
Color
Black
Cable Type
Mini DisplayPort/VGA
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.