Zoro Homepage

MINI DP TO DVI-D SINGLE-LINK CONVERTER SUPPORTS 1920X1200 OR 1080P 60HZ VIDEO; M

  • Mfr # MDP2DVIS

  • Zoro # G215272183


product price: $40.99
/ea

Key Features

Connector Gender on First End
Male
Connector Gender on Second End
Female
Connector on First End Details
(1) 20-pin Mini DisplayPort 1.1 Digital Audio/Video - Male
Features
Active, HDCP 1.3, Extended Display Identification Data (EDID), Halogen Free
Connector on Second End Details
(1) 25-pin DVI-D Digital Video - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP2DVIS
Zoro #
G215272183
UPC #
65030842334
Country of Origin
China

Dimensions

Cable Length
4.72 in

Details

Connector Gender on First End
Male
Connector Gender on Second End
Female
Item
Video Adapter
Connector on First End Details
(1) 20-pin Mini DisplayPort 1.1 Digital Audio/Video - Male
Features
Active, HDCP 1.3, Extended Display Identification Data (EDID), Halogen Free
Connector on Second End Details
(1) 25-pin DVI-D Digital Video - Female
Standards
CE, FCC
Color
Black
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.