
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNRISERCLMP
Zoro #
G3049727
UPC #
65030884167
Country of Origin
Unknown
Dimensions
Max. Screen Size Supported
34 in
Details
Color
Black
Features
Environmentally Friendly
Item
Desk Mount
Includes
(2) Desk Clamp Assemblies, (1) Hex Key, (4) Screws, (4) Washers, (1) Quick-Start Guide.
Device Supported
Keyboard, Monitor, Notebook, Printer
Max. Load Capacity
44.09 lb
Number of Displays Supported
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.