Monitor Wall Mount - Aluminum - For VESA Mount Monitors / Flat-Screen TVs up to 34IN

  • Mfr # ARMWALL

  • Zoro # G716440104


product price: $34.99
/ea

Key Features

Includes
1 x Display Mount, 1 x Hex Key, 1 x Wrench, 4 x M4x14 mm Screws, 4 x M5x14 mm Screws, 4 x Washers, 2 x Screws, 2 x Wall Screws, 1 x Instruction Manual
Material
Aluminum
Length
4.50 in
Maximum Load Capacity
33.20 lb
Width
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMWALL
Zoro #
G716440104
UPC #
65030870290
Country of Origin
China

Dimensions

Length
4.50 in
Width
4.50 in
Height
21.70 in
Minimum Screen Size Supported
13 in
Maximum Screen Size Supported
27 in

Details

Includes
1 x Display Mount, 1 x Hex Key, 1 x Wrench, 4 x M4x14 mm Screws, 4 x M5x14 mm Screws, 4 x Washers, 2 x Screws, 2 x Wall Screws, 1 x Instruction Manual
Material
Aluminum
Maximum Load Capacity
33.20 lb
Mounting Pattern
75 x 75, 100 x 100, 50 x 50
Number of Displays Supported
1
Item
Wall Mount
Features
Tilt, Pivot, Swivel, Cable Management
Device Supported
LED Display, Monitor, LCD Display, Flat Panel Display

Description

Monitor Wall Mount - Aluminum - For VESA Mount Monitors / Flat-Screen TVs up to 34IN 33.1lb/15kg - Monitor Wall Mount / Monitor Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.