
MOUNT A SERVER, NETWORK OR TELECOMMUNICATIONS DEVICE VERTICALLY WITH THIS 2U WAL
Mfr # RK219WALLV
Zoro # G214909936
product price: $63.59
/eaKey Features
Material
Steel
Width
19.8 in
Height
4.1 in
Length
5.9 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RK219WALLV
Zoro #
G214909936
UPC #
65030834391
Country of Origin
Canada
Dimensions
Width
19.8 in
Height
4.1 in
Length
5.9 in
Details
Item
Rack Mount Bracket
Material
Steel
Environmentally Friendly
Yes
Certifications & Standards
CE, UL
Package Contents
1 x Vertical Wall Mount Bracket, 8 x M5 Cage Nuts, 8 x M5 Screws, 6 x Wood Screws, 1 x Instruction Manual
Mounting
Rack, Wall
Standards
TAA Compliant
Application
Equipment, Networking, Power Module, Patch Panel
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Form Factor
Wall Mountable, Rack-mountable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.