Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOUNT SERVER, TELECOM AND A/V EQUIPMENT WITH THESE HIGH QUALITY RACK MOUNT SCREW

  • Mfr # CABSCRWS1032

  • Zoro # G815806542


product price: $35.79
/ea

Key Features

Threads Per Inch (TPI)
32
Environmental Certification
EU RoHS
Fastener Type
Rack Screw
End of Life Manual Availability
Yes
Maximum Notational Diameter
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABSCRWS1032
Zoro #
G815806542
UPC #
65030872775
Country of Origin
Canada

Dimensions

Maximum Notational Diameter
10
Maximum Length
0.75 in

Details

Threads Per Inch (TPI)
32
Item
Screw
Environmental Certification
EU RoHS
Fastener Type
Rack Screw
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Features
Nickel Plated, Rust Resistant
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.