Zoro Homepage

MOUNT YOUR FLAT-PANEL TV ON A WALL, SECURELY LOCKED IN A FIXED POSITION - LOW PR

  • Mfr # FPWFXBAT

  • Zoro # G714903335


product price: $70.45
/ea

Key Features

Overall Width
1.1"
Height
17.3"
Maximum Screen Size Supported
75"
Maximum Load Capacity
88.18 lb
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPWFXBAT
Zoro #
G714903335
UPC #
65030870382
Country of Origin
China

Dimensions

Overall Width
1.1"
Height
17.3"
Maximum Screen Size Supported
75"
Minimum Screen Size Supported
37"
Overall Length
35.40

Details

Item
Wall Mount
Maximum Load Capacity
88.18 lb
Number of Displays Supported
1
Device Supported
Curved Screen Display, LED Display, Flat Panel Display, Monitor, TV, LCD Display
Mounting Pattern
800 x 400, 600 x 200, 400 x 200, 600 x 400, 400 x 400, 300 x 200, 400 x 300, 300 x 300, 600 x 300
Package Contents
Environmentally Friendly
Yes
Mounting Type
Wall Mount
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.