Zoro Homepage

MSA UNCODED COMPATIBLE QSFP+ - 40GBASE-SR4 40 GBPS - 40GBE MODULE - 40GE GIGABIT

  • Mfr # QSFP-40G-ESR4-ST

  • Zoro # G914909588


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 40GBase-SR4 Network
Network Technology
40GBase-SR4
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-40G-ESR4-ST
Zoro #
G914909588
UPC #
65030886352
Country of Origin
China

Details

Interfaces/Ports Details
(1) LC 40GBase-SR4 Network
Network Technology
40GBase-SR4
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Total Number of Ports
1
Ethernet Technology
40 Gigabit Ethernet
Connector Type
LC
Item
QSFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.