Zoro Homepage

MSA UNCODED QSFP+ - 40GBASE-LR4 40GBPS - 40GBE MODULE - 40GE GIGABIT ETHERNET QS

  • Mfr # QSFP40LR4ST

  • Zoro # G714909474


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Technology
40GBase-LR4
Compatibility
MSA Compliant
Depth
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP40LR4ST
Zoro #
G714909474
UPC #
65030873345
Country of Origin
China

Dimensions

Depth
2.8 in
Height
0.5 in
Width
0.7 in

Details

Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Technology
40GBase-LR4
Compatibility
MSA Compliant
Connector Type
LC
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 40GBase-LR4 Network
Item
QSFP+ Module
Application
Optical Network, Data Networking
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.