Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSA UNCODED QSFP+ - 40GBASE-SR4 40GBPS - 40GBE MODULE - 40GE GIGABIT ETHERNET QS

  • Mfr # QSFP40SR4ST

  • Zoro # G614908669


product price: $67.45
/ea

Key Features

Compatibility
MSA Compliant
Ethernet Technology
40 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Width
0.7 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP40SR4ST
Zoro #
G614908669
UPC #
65030873567
Country of Origin
China

Dimensions

Width
0.7 in
Height
0.5 in
Depth
2.8 in

Details

Compatibility
MSA Compliant
Ethernet Technology
40 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Network Technology
40GBase-SR4
Interfaces/Ports Details
(1) MPO Duplex 40GBase-SR4 Network
Connector Type
MPO
Media Type Supported
Optical Fiber
Item
QSFP+ Transceiver Module
Application
Optical Network, Data Networking
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.