Zoro Homepage

MSA UNCODED SFP - 1000BASE-LH 1GBPS - 1GBE MODULE - 1GE GIGABIT ETHERNET SFP 131

  • Mfr # SFP1000LHST

  • Zoro # G914908710


product price: $21.99
/ea

Key Features

Height
0.5 in
Interfaces/Ports Details
(1) LC Duplex 1000Base-LH Network
Network Technology
1000Base-LH
Connector Type
LC
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP1000LHST
Zoro #
G914908710
UPC #
65030873550
Country of Origin
China

Dimensions

Height
0.5 in
Width
0.6 in
Depth
2.6 in

Details

Interfaces/Ports Details
(1) LC Duplex 1000Base-LH Network
Network Technology
1000Base-LH
Connector Type
LC
Compatibility
MSA Compliant
Ethernet Technology
1.25 Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Item
SFP (mini-GBIC) Module
Application
Optical Network, Data Networking
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.