Zoro Homepage

MSA UNCODED SFP - 1000BASE-SX 1GBPS - 1GBE MODULE - 1GE GIGABIT ETHERNET SFP 850

  • Mfr # SFP1000SXST

  • Zoro # G114908763


product price: $34.75
/ea

Key Features

Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Height
0.5 in
Media Type Supported
Optical Fiber
Connector Type
LC
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP1000SXST
Zoro #
G114908763
UPC #
65030873352
Country of Origin
China

Dimensions

Height
0.5 in
Width
0.5 in
Depth
2.3 in

Details

Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Media Type Supported
Optical Fiber
Connector Type
LC
Compatibility
MSA Compliant
Network Technology
1000Base-SX
Fiber Mode Supported
Multi-mode
Ethernet Technology
1.25 Gigabit Ethernet
Item
SFP (mini-GBIC) Module
Number of Ports
1
Application
Data Networking, Optical Network
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.