Zoro Homepage

MSA UNCODED SFP - 1000BASE-SX 1GBPS - 1GBE MODULE - 1GE GIGABIT ETHERNET SFP 850

  • Mfr # SFPSXMM

  • Zoro # G014909938


product price: $51.59
/ea

Key Features

Compatibility
MSA compliant
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX x Network
Height
0.4 in
Ethernet Technology
1.25 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFPSXMM
Zoro #
G014909938
UPC #
65030834940
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.4 in
Depth
2.2 in
Width
0.5 in
Wavelength
850 nm

Details

Compatibility
MSA compliant
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX x Network
Ethernet Technology
1.25 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Package Contents
MSA Compliant SFP Transceiver Module - 1000BASE-SX, (1) Installation Guide
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Module
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Includes
MSA Compliant SFP Transceiver Module - 1000BASE-SX, (1) Installation Guide
Application
Data Networking, Optical Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.