Zoro Homepage

MSA UNCODED SFP - 100BASE-EX 100MBPS - 100MBE MODULE - 100MB ETHERNET SFP 1310NM

  • Mfr # SFP100BEXST

  • Zoro # G414909620


product price: $24.85
/ea

Key Features

Connector Type
LC
Ethernet Technology
Fast Ethernet
Height
0.5 in
Interfaces/Ports Details
(1) LC Duplex 100Base-EX Network
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP100BEXST
Zoro #
G414909620
UPC #
65030873475
Country of Origin
China

Dimensions

Height
0.5 in
Width
0.5 in
Depth
2.3 in

Details

Connector Type
LC
Ethernet Technology
Fast Ethernet
Interfaces/Ports Details
(1) LC Duplex 100Base-EX Network
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Network Technology
100Base-EX
Compatibility
MSA Compliant
Item
SFP Transceiver Module
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking, Optical Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.