Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSA UNCODED SFP - 100BASE-LX 100MBPS - 100MBE MODULE - 100MB ETHERNET SFP 1310NM

  • Mfr # SFP100BLXST

  • Zoro # G814909596


product price: $62.99
/ea

Key Features

Connector Type
LC
Width
0.6 in
Depth
2.3 in
Number of Ports
1
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP100BLXST
Zoro #
G814909596
UPC #
65030873468
Country of Origin
China

Dimensions

Width
0.6 in
Depth
2.3 in
Height
0.5 in

Details

Item
SFP Module
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 100Base-LX Network
Ethernet Technology
Fast Ethernet
Compatibility
MSA Compliant
Network Technology
100Base-LX
Fiber Mode Supported
Single-mode
Application
Data Networking, Optical Network
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.