Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSA UNCODED SFP - 100BASE-ZX 100MBPS - 100MBE MODULE - 100MB ETHERNET SFP 1550NM

  • Mfr # SFP100BZXST

  • Zoro # G014909631


product price: $26.39
/ea

Key Features

Connector Type
LC
Width
0.6 in
Depth
2.4 in
Number of Ports
1
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP100BZXST
Zoro #
G014909631
UPC #
65030873482
Country of Origin
China

Dimensions

Width
0.6 in
Depth
2.4 in
Height
0.6 in

Details

Item
SFP Module
Connector Type
LC
Number of Ports
1
Ethernet Technology
Fast Ethernet
Media Type Supported
Optical Fiber
Network Technology
100Base-ZX
Compatibility
MSA Compliant
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 100Base-ZX Network
Application
Optical Network, Data Networking
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.