
MSA UNCODED SFP+ - 10GBASE-LR 10GBPS - 10GBE MODULE - 10GE GIGABIT ETHERNET SFP+
Mfr # SFP10GBLRST
Zoro # G514909476
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Width
0.5 in
Number of Ports
1
Depth
2.3 in
Height
0.5 in
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP10GBLRST
Zoro #
G514909476
UPC #
65030873437
Country of Origin
China
Dimensions
Width
0.5 in
Depth
2.3 in
Height
0.5 in
Details
Item
SFP+ Module
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking, Optical Network
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.