
MSA UNCODED SFP+ - 10GBASE-LRM 10GBPS - 10GBE MODULE - 10GE GIGABIT ETHERNET SFP
Mfr # SFP10GBLRMST
Zoro # G114909661
product price: $51.49
/eaKey Features
Number of Ports
1
Depth
2.3 in
Width
0.5 in
Height
0.5 in
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP10GBLRMST
Zoro #
G114909661
UPC #
65030873444
Country of Origin
China
Dimensions
Depth
2.3 in
Width
0.5 in
Height
0.5 in
Details
Item
SFP+ Module
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 10GBase-LRM Network
Fiber Mode Supported
Multi-mode
Network Technology
10GBase-LRM
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking, Optical Network
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.