Zoro Homepage

MSA UNCODED SFP+ - 10GBASE-T 10GBPS - 10GBE MODULE - 10GE GIGABIT ETHERNET SFP+

  • Mfr # SFP10GBTST

  • Zoro # G814909503


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Width
0.5 in
Media Type Supported
Twisted Pair
Connector Type
RJ-45
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP10GBTST
Zoro #
G814909503
UPC #
65030873376
Country of Origin
China

Dimensions

Width
0.5 in
Height
0.5 in
Depth
2.8 in

Details

Media Type Supported
Twisted Pair
Connector Type
RJ-45
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Environmentally Friendly
Yes
Total Number of Ports
1
Network Technology
10GBase-T
Interfaces/Ports Details
(1) RJ-45 Duplex 10GBase-T Network LAN
Item
SFP+

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.