Zoro Homepage

MSA UNCODED SFP+ - 10GBASE-ZR 10GBPS - 10GBE MODULE - 10GE GIGABIT ETHERNET SFP+

  • Mfr # SFP10GBZRST

  • Zoro # G214909493


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Width
0.5 in
Connector Type
LC
Height
0.5 in
Number of Ports
1
Depth
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP10GBZRST
Zoro #
G214909493
UPC #
65030873369
Country of Origin
China

Dimensions

Width
0.5 in
Height
0.5 in
Depth
2.3 in

Details

Item
SFP+ Transceiver Module
Connector Type
LC
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-ZR
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC Duplex 10GBase-ZR Network
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking, Optical Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.