Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSA UNCODED TRANSCEIVER - 10GBASE-BX WDM SFP+ 10 GBPS - 10 GIGABIT BIDI MODULE

  • Mfr # SFP-10GB-BX-D-STA-ST

  • Zoro # G714909658


product price: $42.35
/ea

Key Features

Fiber Mode Supported
Single-mode
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
10GBase-BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10GB-BX-D-STA-ST
Zoro #
G714909658
UPC #
65030885843
Country of Origin
China

Details

Fiber Mode Supported
Single-mode
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
10GBase-BX
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Ethernet Technology
10 Gigabit Ethernet
Total Number of Ports
1
Item
SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.